Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube, 24" L

  • Mfr # ATSQ6063/750750125-24

  • Zoro # G614561468


product price: $16.59
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
28,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/750750125-24
Zoro #
G614561468
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
24 in
Outside Height
3/4 in
Outside Width
3/4 in
Inside Width
1/2 in
Inside Height
1/2 in

Details

Material
Aluminum
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
28,000 psi
Wall Thickness Tolerance
+/-0.125 in
System of Measurement
Inch
Shape
Square
Material Grade
6063
Fabrication
Cold Drawn
Brinell Hardness
75 BHN
Yield Strength
23,000 psi
Heat Treatment
No Heat Treatment
Minimum Temperature
-112 Degrees F
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Maximum Temperature
350 Degrees F
Outside Corner Shape
Square
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Inside Corner Shape
Square

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 24 in Overall Length, 1/2 in Inside Width, 1/2 in Inside Height, 3/4 in Outside Width, 3/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.125 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 23,000 psi, Tensile Strength 28,000 psi, 75 BHN Brinell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.