Zoro Homepage

Aluminum Square Tube, 36 in Overall L

  • Mfr # 1191_36_0

  • Zoro # G405375045


product price: $9.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.065 in
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191_36_0
Zoro #
G405375045
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Outside Width
3/4 in
Overall Length
36 in
Outside Height
3/4 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
Shape
Square
Fabrication
Extruded
System of Measurement
Inch
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Mechanical Finish
Mill
Rockwell Hardness
17 HRB

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 36 in Overall Length, 3/4 in Outside Width, 3/4 in Outside Height, 0.065 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.