Aluminum Square Tube, 4 ft Overall L
- Mfr # 1191_48_0
- Zoro # G605375036
product price:Â
$
12.19
/ea
Key Features
Material
Aluminum
Wall Thickness
0.065 in
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1191_48_0
- Zoro #
- G605375036
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T52
- Item
- Aluminum Square Tube
- Tensile Strength
- 27,000 psi
- Brinell Hardness
- 60 BHN
- Yield Strength
- 21,000 psi
- Mechanical Finish
- Mill
- Shape
- Square
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 6063
- System of Measurement
- Inch
- Fabrication
- Extruded
- Rockwell Hardness
- 17 HRB
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.065 in
- Outside Width
- 3/4 in
- Outside Height
- 3/4 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Aluminum Square Tube, Aluminum, 6063, T52, Square, 4 ft Overall Length, 3/4 in Outside Width, 3/4 in Outside Height, 0.065 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.