Zoro Homepage

Aluminum Square Tube, 4 ft Overall L

  • Mfr # 14496_48_0

  • Zoro # G705375349


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14496_48_0
Zoro #
G705375349
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Height
2 1/2 in
Overall Length
4 ft
Outside Width
2 1/2 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Square Tube
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Rockwell Hardness
60 HRB
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Square

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 4 ft Overall Length, 2 1/2 in Outside Width, 2 1/2 in Outside Height, 0.188 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.