Zoro Homepage

Aluminum Square Tube, 5 ft. L

  • Mfr # ATSQ6063/11065-60

  • Zoro # G014561594


product price: $27.59
/ea

Key Features

Material
Aluminum
Wall Thickness
0.065 in
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
28,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/11065-60
Zoro #
G014561594
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Outside Width
1 in
Outside Height
1 in
Overall Length
5 ft
Inside Width
3/4 in
Inside Height
3/4 in

Details

Material
Aluminum
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
28,000 psi
Wall Thickness Tolerance
+/-0.125 in
Item
Aluminum Square Tube
System of Measurement
Inch
Material Grade
6063
Shape
Square
Fabrication
Cold Drawn
Brinell Hardness
75 BHN
Heat Treatable
Heat Treatable
Maximum Temperature
350 Degrees F
Minimum Temperature
-112 Degrees F
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Yield Strength
23,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Outside Corner Shape
Square
Inside Corner Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 5 ft Overall Length, 3/4 in Inside Width, 3/4 in Inside Height, 1 in Outside Width, 1 in Outside Height, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.125 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 23,000 psi, Tensile Strength 28,000 psi, 75 BHN Brinell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.