Shop ZORO SELECT

Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 in Outside Square, 1/2 ft L.

  • Mfr # 18021_6_0

  • Zoro # G403045865


product price: 
$
16.29
/ea

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18021_6_0
Zoro #
G403045865
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.188 in
Length Tolerance
+/-0.25 in
Overall Length
6 in
Outside Width
4 in
Height Tolerance
+/-0.085 in
Outside Height
4 in
Inside Width
3 5/8 in
Inside Height
3 5/8 in
Wire Rope Length
6 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 5/8 in
Temper
T6
Typical Hardness
80
Tensile Strength
45,000 psi
Outside Tolerance
+/-0.0850 in
Hardness Scale
BHN
Min. Temp. (F)
-320 Degrees F
Item
Aluminum Square Tube
Wall Thickness Tolerance
+/-0.008 in
Tensile Strength (PSI)
35,000 psi
Max. Temp. (F)
300 Degrees F
Type
General Purpose
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Material Grade
6061
Minimum Temperature
-320 Degrees F
Yield Strength
40,000 psi
Maximum Temperature
300 Degrees F
Appearance
Metallic
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
60 HRB
System of Measurement
Inch
Shape
Square
Fabrication
Extruded
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 6 in Overall Length, 3 5/8 in Inside Width, 3 5/8 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.188 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.