Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 in Outside Square, 1/2 ft L.

  • Mfr # 18023_6_0

  • Zoro # G103044663


product price:  $36.39
/ea

Key Features

Material
Aluminum
Wall Thickness
0.5 in
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18023_6_0
Zoro #
G103044663
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1/2 ft
Wall Thickness
0.5 in
Length Tolerance
+/-0.25 in
Overall Length
6 in
Outside Width
4 in
Inside Height
3 in
Outside Height
4 in
Height Tolerance
+/-0.085 in
Inside Width
3 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 in
Temper
T6
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-320 Degrees F
Outside Tolerance
+/-0.0850 in
Tensile Strength
45,000 psi
Hardness Scale
BHN
Type
General Purpose
Typical Hardness
80
Tensile Strength (PSI)
35,000 psi
Item
Aluminum Square Tube
Wall Thickness Tolerance
+/-0.025 in
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Brinell Hardness
95 BHN
Maximum Temperature
300 Degrees F
Appearance
Metallic
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Rockwell Hardness
60 HRB
Minimum Temperature
-320 Degrees F
Shape
Square
System of Measurement
Inch
Fabrication
Extruded
Heat Treatment
Tempered
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 6 in Overall Length, 3 in Inside Width, 3 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.5 in Wall Thickness, Wall Thickness Tolerance +/-0.025 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.