Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3 in Outside Square, 1 ft L.

  • Mfr # 7060_12_0

  • Zoro # G603045788


product price:  $31.19
/ea

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Outside Square
3 in
Alloy Type
6061
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060_12_0
Zoro #
G603045788
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.25 in
Overall Length
12 in
Height Tolerance
+/-0.085 in
Outside Height
3 in
Outside Width
3 in
Inside Width
2 1/2 in
Inside Height
2 1/2 in

Details

Material
Aluminum
Outside Square
3 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
2 1/2 in
Temper
T6
Wall Thickness Tolerance
+/-0.011 in
Tensile Strength (PSI)
35,000 psi
Min. Temp. (F)
-320 Degrees F
Tensile Strength
45,000 psi
Max. Temp. (F)
300 Degrees F
Typical Hardness
80
Hardness Scale
BHN
Outside Tolerance
+/-0.0850 in
Item
Aluminum Square Tube
Type
General Purpose
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Heat Treatable
Heat Treatable
Fabrication
Extruded
Shape
Square
Rockwell Hardness
60 HRB
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Maximum Temperature
300 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Material Grade
6061
Yield Strength
40,000 psi
Mechanical Finish
Mill
Appearance
Metallic
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 in Overall Length, 2 1/2 in Inside Width, 2 1/2 in Inside Height, 3 in Outside Width, 3 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.