Shop ZORO SELECT

Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 in Outside Square, 1/2 ft L.

  • Mfr # 18022_6_0
  • Zoro # G303044678

product price: 
$
48.29
/ea

Key Features

Material
Aluminum
Wall Thickness
0.375 in
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18022_6_0
Zoro #
G303044678
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.375 in
Length Tolerance
+/-0.25 in
Overall Length
6 in
Outside Height
4 in
Inside Width
3 1/4 in
Outside Width
4 in
Height Tolerance
+/-0.085 in
Inside Height
3 1/4 in
Wire Rope Length
6 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 1/4 in
Temper
T6
Hardness Scale
BHN
Type
General Purpose
Tensile Strength
45,000 psi
Min. Temp. (F)
-320 Degrees F
Wall Thickness Tolerance
+/-0.014 in
Outside Tolerance
+/-0.0850 in
Item
Aluminum Square Tube
Tensile Strength (PSI)
35,000 psi
Typical Hardness
80
Max. Temp. (F)
300 Degrees F
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Square
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Yield Strength
40,000 psi
Rockwell Hardness
60 HRB
Appearance
Metallic
Fabrication
Extruded
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 6 in Overall Length, 3 1/4 in Inside Width, 3 1/4 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.375 in Wall Thickness, Wall Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.