Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 in Outside Square, 3 ft L.

  • Mfr # 14470_36_0

  • Zoro # G303044562


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14470_36_0
Zoro #
G303044562
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.25 in
Overall Length
36 in
Inside Height
3 1/2 in
Outside Height
4 in
Inside Width
3 1/2 in
Height Tolerance
+/-0.085 in
Outside Width
4 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 1/2 in
Temper
T6
Tensile Strength (PSI)
35,000 psi
Wall Thickness Tolerance
+/-0.011 in
Item
Aluminum Square Tube
Type
General Purpose
Outside Tolerance
+/-0.0850 in
Hardness Scale
BHN
Tensile Strength
45,000 psi
Max. Temp. (F)
300 Degrees F
Typical Hardness
80
Min. Temp. (F)
-320 Degrees F
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Fabrication
Extruded
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
300 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Yield Strength
40,000 psi
Shape
Square
Appearance
Metallic
Brinell Hardness
95 BHN
Minimum Temperature
-320 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 36 in Overall Length, 3 1/2 in Inside Width, 3 1/2 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.