Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 in Outside Square, 6 ft L.

  • Mfr # 18023_72_0

  • Zoro # G203044686


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.5 in
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18023_72_0
Zoro #
G203044686
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.5 in
Length Tolerance
+/-0.25 in
Overall Length
6 ft
Inside Width
3 in
Height Tolerance
+/-0.085 in
Outside Width
4 in
Outside Height
4 in
Inside Height
3 in

Details

Material
Aluminum
Outside Square
4 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
3 in
Temper
T6
Typical Hardness
80
Min. Temp. (F)
-320 Degrees F
Wall Thickness Tolerance
+/-0.025 in
Tensile Strength
45,000 psi
Hardness Scale
BHN
Max. Temp. (F)
300 Degrees F
Tensile Strength (PSI)
35,000 psi
Item
Aluminum Square Tube
Type
General Purpose
Outside Tolerance
+/-0.0850 in
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Maximum Temperature
300 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Material Grade
6061
System of Measurement
Inch
Mechanical Finish
Mill
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Appearance
Metallic
Rockwell Hardness
60 HRB
Minimum Temperature
-320 Degrees F
Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 6 ft Overall Length, 3 in Inside Width, 3 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.5 in Wall Thickness, Wall Thickness Tolerance +/-0.025 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.