Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 in Outside Square, 2 ft L.

  • Mfr # 14463_24_0

  • Zoro # G003044527


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Outside Square
5 in
Alloy Type
6061
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14463_24_0
Zoro #
G003044527
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.25 in
Overall Length
24 in
Inside Height
4 1/2 in
Outside Height
5 in
Inside Width
4 1/2 in
Outside Width
5 in
Height Tolerance
+/-0.085 in

Details

Material
Aluminum
Outside Square
5 in
Alloy Type
6061
Finish
Unpolished
Standards
ASTM B221
Inside Square
4 1/2 in
Temper
T6
Typical Hardness
80
Item
Aluminum Square Tube
Hardness Scale
BHN
Tensile Strength (PSI)
35,000 psi
Max. Temp. (F)
300 Degrees F
Wall Thickness Tolerance
+/-0.02 in
Outside Tolerance
+/-0.0850 in
Type
General Purpose
Min. Temp. (F)
-320 Degrees F
Tensile Strength
45,000 psi
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Appearance
Metallic
Mechanical Finish
Mill
Heat Treatment
Tempered
Rockwell Hardness
60 HRB
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Material Grade
6061
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Fabrication
Extruded
Brinell Hardness
95 BHN
Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 24 in Overall Length, 4 1/2 in Inside Width, 4 1/2 in Inside Height, 5 in Outside Width, 5 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.02 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.