Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/4 in Outside Square, 3 ft L.

  • Mfr # T63S1.25X.125-36
  • Zoro # G2842594
product price: 
$
23.39
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Outside Square
1 1/4 in
Alloy Type
6063
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T63S1.25X.125-36
Zoro #
G2842594
UPC #
-
Country of Origin
Multiple
Material
Aluminum
Outside Square
1 1/4 in
Alloy Type
6063
Finish
Mill
Standards
ASTM B241, ASTM B429, ASTM B483
Inside Square
1 in
Temper
T52
Tensile Strength (PSI)
27,000 psi
Typical Yield Strength (PSI)
21,000 psi
Hardness Scale
BHN
Item
Aluminum Square Tube
Outside Tolerance
+/-0.012 in
Wall Thickness Tolerance
+/-0.015 in
Typical Hardness
60
Type
Corrosion Resistant
Tensile Strength
27,000 psi
Outside Corner Shape
Square
Yield Strength
21,000 psi
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Inside Corner Shape
Square
Minimum Temperature
-320 Degrees F
Rockwell Hardness
Not Rated
Maximum Temperature
1,212 Degrees F
Tolerance Rating
Standard
Application
Appliance, Automotive, Construction, Furniture and Agriculture Industries, Industrial, Marine
Brinell Hardness
60 BHN
Material Grade
6063
Appearance
Plain
Vickers Hardness
Not Rated
Shape
Square
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Extruded
Galvanized
Not Galvanized
Elongation
11 %
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Dimensions

Length
36 in
Wall Thickness
0.125 in
Length Tolerance
+/-2 in
Width Tolerance
+/-0.03 in
Inside Width
1 in
Outside Width
1 1/4 in
Outside Height
1 1/4 in
Overall Length
36 in
Inside Height
1 in
Height Tolerance
+/-0.012 in
Wire Rope Length
36 in

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 36 in Overall Length, 1 in Inside Width, 1 in Inside Height, 1 1/4 in Outside Width, 1 1/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Not Rated Rockwell Hardness

Ratings & reviews