Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 in Outside Square, 6 ft L.

  • Mfr # 1199_72_0

  • Zoro # G903045631


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Outside Square
2 in
Alloy Type
6063
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1199_72_0
Zoro #
G903045631
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.25 in
Length Tolerance
+/-0.5 in
Overall Length
6 ft
Inside Height
1 1/2 in
Height Tolerance
+/-0.035 in
Outside Height
2 in
Outside Width
2 in
Inside Width
1 1/2 in

Details

Material
Aluminum
Outside Square
2 in
Alloy Type
6063
Finish
Unpolished
Standards
ASTM B221
Inside Square
1 1/2 in
Temper
T52
Wall Thickness Tolerance
+/-0.011 in
Tensile Strength
27,000 psi
Hardness Scale
BHN
Item
Aluminum Square Tube
Type
Corrosion Resistant
Typical Hardness
60
Tensile Strength (PSI)
35,000 psi
Min. Temp. (F)
-320 Degrees F
Max. Temp. (F)
212 Degrees F
Application
Decorative Hardware, Furniture, Pipe, Railing
Heat Treatable
Heat Treatable
Rockwell Hardness
17 HRB
Fabrication
Extruded
Maximum Temperature
212 Degrees F
Minimum Temperature
-320 Degrees F
Material Grade
6063
Heat Treatment
Tempered
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Shape
Square
System of Measurement
Inch
Appearance
Metallic
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 6 ft Overall Length, 1 1/2 in Inside Width, 1 1/2 in Inside Height, 2 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.