Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube
- Mfr # ATSQ6063/11065-120
- Zoro # G816312936
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Mechanical Finish
Mill
Fabrication
Welded
Temper
T52
Includes Material Certificate
No Certificates Included
Wall Thickness
0.065 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/11065-120
- Zoro #
- G816312936
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Tube
- Mechanical Finish
- Mill
- Fabrication
- Welded
- Temper
- T52
- Includes Material Certificate
- No Certificates Included
- Outside Corner Shape
- Square
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- System of Measurement
- Inch
- Material Grade
- 6063
- Brinell Hardness
- 60 BHN
- Maximum Temperature
- 1,210 Degrees F
- Yield Strength
- 21,000 psi
- Tensile Strength
- 27,000 psi
- Shape
- Square
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.065 in
- Wire Rope Length
- 120 in
- Outside Width
- 1 in
- Outside Height
- 1 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.