Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube
- Mfr # ATSQ6063/11125-120
- Zoro # G616312938
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
No Certificates Included
Temper
T52
Shape
Square
Outside Height
1 in
Outside Corner Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/11125-120
- Zoro #
- G616312938
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Tube
- Includes Material Certificate
- No Certificates Included
- Temper
- T52
- Shape
- Square
- Outside Corner Shape
- Round
- Fabrication
- Welded
- Yield Strength
- 21,000 psi
- Maximum Temperature
- 1,210 Degrees F
- Material
- Aluminum
- Tensile Strength
- 27,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Material Grade
- 6063
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Brinell Hardness
- 60 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Height
- 1 in
- Outside Width
- 1 in
- Wall Thickness
- 0.125 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.