Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube
- Mfr # ATSQ6063/12501250125-120
- Zoro # G616312846
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wire Rope Length
120 in
Outside Corner Shape
Round
Outside Width
1 1/4 in
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/12501250125-120
- Zoro #
- G616312846
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Tube
- Material
- Aluminum
- Outside Corner Shape
- Round
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,210 Degrees F
- Fabrication
- Welded
- Shape
- Square
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 6063
- Temper
- T52
- Tensile Strength
- 27,000 psi
- Brinell Hardness
- 60 BHN
- Yield Strength
- 21,000 psi
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Outside Width
- 1 1/4 in
- Wall Thickness
- 0.125 in
- Outside Height
- 1 1/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.