Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube
- Mfr # ATSQ6063/1500125-120
- Zoro # G716312845
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Outside Width
1/2 in
Outside Height
1 in
Outside Corner Shape
Square
Wall Thickness
0.125 in
Fabrication
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/1500125-120
- Zoro #
- G716312845
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Tube
- Outside Corner Shape
- Square
- Fabrication
- Welded
- Shape
- Square
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Temper
- T52
- Material Grade
- 6063
- Yield Strength
- 21,000 psi
- Brinell Hardness
- 60 BHN
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 27,000 psi
- Maximum Temperature
- 1,210 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Width
- 1/2 in
- Outside Height
- 1 in
- Wall Thickness
- 0.125 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.