Aluminum Square Tube
Mfr # ATSQ6063/15001500125-48
Zoro # G616312853
product price: $49.89
/eaKey Features
Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSQ6063/15001500125-48
Zoro #
G616312853
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.125 in
Overall Length
48 in
Outside Height
1 1/2 in
Outside Width
1 1/2 in
Details
Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Material Grade
6063
Outside Corner Shape
Square
Shape
Square
Brinell Hardness
60 BHN
Fabrication
Welded
Description
Aluminum Square Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.