Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/15001500125-96

  • Zoro # G116312902


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Material Grade
6063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/15001500125-96
Zoro #
G116312902
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Overall Length
96 in
Outside Height
1 1/2 in
Outside Width
1 1/2 in

Details

Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Brinell Hardness
60 BHN
System of Measurement
Inch
Shape
Square
Outside Corner Shape
Square
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 96 in Overall Length, 1 1/2 in Outside Width, 1 1/2 in Outside Height, 0.125 in Wall Thickness, Outside Corner Shape Square, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.