Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/17501750125-108

  • Zoro # G816312882


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Outside Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/17501750125-108
Zoro #
G816312882
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
1 3/4 in
Overall Length
108 in
Outside Width
1 3/4 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
System of Measurement
Inch
Yield Strength
21,000 psi
Shape
Square
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,210 Degrees F
Brinell Hardness
60 BHN
Outside Corner Shape
Square
Fabrication
Welded
Material Grade
6063
Includes Material Certificate
No Certificates Included

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.