Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube
- Mfr # ATSQ6063/21500125-120
- Zoro # G316312917
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Outside Corner Shape
Square
Tensile Strength
27,000 psi
Wall Thickness
0.125 in
System of Measurement
Inch
Yield Strength
21,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATSQ6063/21500125-120
- Zoro #
- G316312917
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Tube
- Outside Corner Shape
- Square
- Tensile Strength
- 27,000 psi
- System of Measurement
- Inch
- Yield Strength
- 21,000 psi
- Temper
- T52
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Maximum Temperature
- 1,210 Degrees F
- Fabrication
- Welded
- Material
- Aluminum
- Material Grade
- 6063
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Brinell Hardness
- 60 BHN
- Shape
- Square
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.125 in
- Outside Width
- 1 1/2 in
- Outside Height
- 2 in
- Wire Rope Length
- 120 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.