Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/22125-108

  • Zoro # G816312912


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Outside Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/22125-108
Zoro #
G816312912
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
2 in
Outside Width
2 in
Overall Length
108 in

Details

Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Yield Strength
21,000 psi
Outside Corner Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
System of Measurement
Inch
Shape
Square
Fabrication
Welded
Brinell Hardness
60 BHN
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 108 in Overall Length, 2 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Outside Corner Shape Round, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.