Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube

  • Mfr # ATSQ6063/22250-48

  • Zoro # G914561472


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/22250-48
Zoro #
G914561472
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Width
2 in
Outside Height
2 in
Overall Length
48 in
Inside Height
1 3/4 in
Inside Width
1 3/4 in

Details

Material
Aluminum
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Wall Thickness Tolerance
+/-0.125 in
Shape
Square
Material Grade
6063
System of Measurement
Inch
Brinell Hardness
60 BHN
Fabrication
Welded
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Maximum Temperature
1,210 Degrees F
Minimum Temperature
-112 Degrees F
Heat Treatable
Heat Treatable
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
Outside Corner Shape
Square
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized
Inside Corner Shape
Square

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 48 in Overall Length, 2 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Outside Corner Shape Square, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.