Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube

  • Mfr # ATSQ6063/22250-60

  • Zoro # G214561509


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/22250-60
Zoro #
G214561509
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
60 in
Outside Width
2 in
Outside Height
2 in
Inside Height
1 3/4 in
Inside Width
1 3/4 in

Details

Material
Aluminum
Standards
ASTM B429, ASTM-B221-14, QQA200/9
Temper
T52
Tensile Strength
27,000 psi
Wall Thickness Tolerance
+/-0.125 in
Item
Aluminum Square Tube
Material Grade
6063
System of Measurement
Inch
Shape
Square
Brinell Hardness
60 BHN
Fabrication
Welded
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Maximum Temperature
1,210 Degrees F
Heat Treatment
No Heat Treatment
Minimum Temperature
-112 Degrees F
Yield Strength
21,000 psi
Inside Corner Shape
Square
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Outside Corner Shape
Square

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 60 in Overall Length, 2 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Outside Corner Shape Square, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.