Aluminum Square Tube
Mfr # ATSQ6063/31500125-108
Zoro # G616312907
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSQ6063/31500125-108
Zoro #
G616312907
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.125 in
Outside Width
1 1/2 in
Overall Length
108 in
Outside Height
3 in
Details
Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Square
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
21,000 psi
Outside Corner Shape
Square
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Description
Aluminum Square Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.