Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/31500125-24

  • Zoro # G416312923


product price: $46.29
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Outside Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/31500125-24
Zoro #
G416312923
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Width
1 1/2 in
Outside Height
3 in
Overall Length
24 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Material Grade
6063
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Square
Yield Strength
21,000 psi
Fabrication
Welded
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
Mill
Maximum Temperature
1,210 Degrees F
Outside Corner Shape
Square
Brinell Hardness
60 BHN

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.