Aluminum Square Tube
Mfr # ATSQ6063/42250-84
Zoro # G016312835
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.25 in
Temper
T52
Tensile Strength
27,000 psi
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSQ6063/42250-84
Zoro #
G016312835
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Overall Length
84 in
Outside Height
4 in
Outside Width
2 in
Details
Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Fabrication
Welded
Yield Strength
21,000 psi
Outside Corner Shape
Square
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Square
Material Grade
6063
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Description
Aluminum Square Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.