Aluminum Square Tube
Mfr # ATSQ6063/44125-24
Zoro # G716312883
product price: $70.89
/eaKey Features
Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Outside Corner Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATSQ6063/44125-24
Zoro #
G716312883
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.125 in
Overall Length
24 in
Outside Width
4 in
Outside Height
4 in
Details
Material
Aluminum
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Square Tube
Outside Corner Shape
Square
Yield Strength
21,000 psi
Material Grade
6063
System of Measurement
Inch
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,210 Degrees F
Brinell Hardness
60 BHN
Shape
Square
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Description
Aluminum Square Tube, Aluminum, 6063, T52, Square, 24 in Overall Length, 4 in Outside Width, 4 in Outside Height, 0.125 in Wall Thickness, Outside Corner Shape Square, Fabrication Welded, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Maximum Temperature 1,210 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.