Aluminum, Straight, 1/2"NPTx1/2"NPT

  • Mfr # ZUSA-PF-9382
  • Zoro # G7690642
product price: 
$
9.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9382
Zoro #
G7690642
UPC #
193005062576
Country of Origin
United States

Dimensions

Overall Length
1 5/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
3/8"-18
Fitting Thread Size A
3/8"-18
Wire Rope Length
1 5/16 in
Length
1 5/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
150 psi
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Side A Thread Type
NPT
Material Grade
6061-T6
Wire Color
Silver

Description

Straight Coupling, Aluminum, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews