Aluminum, Straight, 1/2"NPTx3/8"NPT

  • Mfr # ZUSA-PF-9396
  • Zoro # G7689909
product price: 
$
11.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9396
Zoro #
G7689909
UPC #
193005062712
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Hex Size
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
15/16 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/4"-18
Wire Rope Length
15/16 in
Length
15/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
14
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Class
Class 150
Includes Seal
No
Fitting Side A Gender
Male
Side B Thread Type
NPT
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

Hex Bushing, Aluminum, Class Class 150, 1/2 in, Male, NPT, 14, 3/8 in, Female, NPT, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews