Aluminum, Straight, 3/4"NPTx1/2"NPT

  • Mfr # ZUSA-PF-9460
  • Zoro # G7686783
product price: 
$
24.15
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9460
Zoro #
G7686783
UPC #
193005062040
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/8"-18
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
14
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
14
Fitting Side A Gender
Female
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Material Grade
6061-T6
Side B Thread Type
NPT
Wire Color
Silver

Description

Reducing Coupling, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews