Aluminum, Straight, 3/8"NPTx3/8"ButtWeld
- Mfr # ZUSA-PF-9443
- Zoro # G7686381
product price:Â
$
5.89
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-9443
- Zoro #
- G7686381
- UPC #
- 193005062217
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Straight
- Standards
- MIL-DTL-52618-E
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 18
- Class
- Class 150
- Fitting Side B Type
- Butt Weld
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 35/64 in
- Fitting Thread Size A
- 1/4"-18
- Wire Rope Length
- 35/64 in
- Length
- 35/64 in
Description
Half Coupling, Aluminum, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.