Aluminum, Straight, 4"NPTx4"ButtWeld

  • Mfr # ZUSA-PF-9452
  • Zoro # G7687553
product price: 
$
55.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9452
Zoro #
G7687553
UPC #
193005062125
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Thread Size A
3"-8
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Color
Silver
Fitting Side A Type
Threaded
Fitting Side B Type
Butt Weld
Fitting Side A Pipe Threading
8
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Finish/Coating
None
Wire Color
Silver

Description

Half Coupling, Aluminum, Class Class 150, 4 in, Female, NPT, 8, 4 in, Butt Weld, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews