Aluminum U-Edging, PK 10
Mfr # A125EDGE-72
Zoro # G208391464
product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Inside Base Width
1/8 in
Leg Thickness
1/16 in
Heat Treatable
Not Heat Treatable
Shape
U-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A125EDGE-72
Zoro #
G208391464
UPC #
-
Country of Origin
China
Dimensions
Inside Base Width
1/8 in
Leg Thickness
1/16 in
Overall Width
1/8 in
Overall Length
6 ft
Inside Height
0.937 in
Outside Base Width
1 in
Overall Height
1 in
Outside Leg Length
1/4 in
Details
Item
Aluminum U-Edging
Material
Aluminum
Heat Treatable
Not Heat Treatable
Shape
U-Shaped
Fabrication
Welded
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
3003
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Description
Aluminum U-Edging, Material Aluminum, Material Grade 3003, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 1/4 in, Leg Inside Corner Shape Round, Overall Length 6 ft, Inside Height 0.937 in, Fabrication Welded, Inside Base Width 1/8 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch, Overall Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.