Zoro Homepage

Aluminum U-Edging, PK 10

  • Mfr # A250EDGE-72

  • Zoro # G308391463


product price: $303.99
/pk 10, $30.40/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Inside Base Width
1/4 in
Heat Treatment
No Heat Treatment
Overall Height
1 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A250EDGE-72
Zoro #
G308391463
UPC #
-
Country of Origin
China

Dimensions

Inside Base Width
1/4 in
Overall Height
1 in
Overall Length
6 in
Overall Width
1/4 in
Outside Leg Length
3/8 in
Inside Height
0.937 in
Outside Base Width
1 in
Leg Thickness
1/16 in

Details

Item
Aluminum U-Edging
Material
Aluminum
Heat Treatment
No Heat Treatment
Material Grade
3003
System of Measurement
Inch
Shape
U-Shaped
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Fabrication
Welded

Description

Aluminum U-Edging, Material Aluminum, Material Grade 3003, Brinell Hardness Not Applicable, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Leg Thickness 1/16 in, Mechanical Finish Mill, Outside Base Width 1 in, Outside Leg Length 3/8 in, Leg Inside Corner Shape Round, Overall Length 6 in, Inside Height 0.937 in, Fabrication Welded, Inside Base Width 1/4 in, Shape U-Shaped, Standards Not Applicable, Overall Height 1 in, System of Measurement Inch, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.