Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AluminumRoundTube, 12in-L, 2.25in-OD

  • Mfr # 13920_12_0

  • Zoro # G705374465


product price: $18.39
/ea

Key Features

Material
Aluminum
Wall Thickness
0.049 in
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13920_12_0
Zoro #
G705374465
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.049 in
Inside Diameter
2.152 in
Overall Length
12 in
Outside Diameter
2 1/4 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Item
Aluminum Round Tube
Tensile Strength
45,000 psi
System of Measurement
Inch
Yield Strength
40,000 psi
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Rockwell Hardness
60 HRB
Material Grade
6061
Mechanical Finish
Mill

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 in Overall Length, Outside Diameter 2 1/4 in, Inside Diameter 2.152 in, 0.049 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.