Zoro Homepage

AluminumRoundTube, 12in-L, 2.5in-OD

  • Mfr # 10620_12_0

  • Zoro # G705373925


product price: $41.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.375 in
Standards
AMS QQ-A-200/8
Temper
T6511
Tensile Strength
42,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10620_12_0
Zoro #
G705373925
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.375 in
Overall Length
12 in
Inside Diameter
1.75 in
Outside Diameter
2 1/2 in

Details

Material
Aluminum
Standards
AMS QQ-A-200/8
Temper
T6511
Tensile Strength
42,000 psi
Item
Aluminum Round Tube
Brinell Hardness
93 BHN
Yield Strength
40,000 psi
Fabrication
Extruded
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Rockwell Hardness
59 HRB
Material Grade
6061
Shape
Round

Description

Aluminum Round Tube, Aluminum, 6061, T6511, Round, 12 in Overall Length, Outside Diameter 2 1/2 in, Inside Diameter 1.75 in, 0.375 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/8, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.