Zoro Homepage

AluminumRoundTube, 24in-L, 1in-OD

  • Mfr # 13227_24_0

  • Zoro # G705374502


product price: $23.29
/ea

Key Features

Material
Aluminum
Wall Thickness
0.095 in
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13227_24_0
Zoro #
G705374502
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Inside Diameter
0.81 in
Overall Length
24 in
Outside Diameter
1 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Tensile Strength
45,000 psi
Item
Aluminum Round Tube
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
6061
Rockwell Hardness
60 HRB
Yield Strength
40,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Shape
Round
Fabrication
Cold Drawn

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 24 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.81 in, 0.095 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.