Shop ZORO SELECT
See all product information
Create Account
AluminumRoundTube, 24in-L, 3.5in-OD
- Mfr # 9727_24_0
- Zoro # G005374523
product price:Â
$
74.99
/ea
Key Features
Material
Aluminum
Wall Thickness
0.188 in
Standards
AMS QQ-A-200/8
Temper
T6
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9727_24_0
- Zoro #
- G005374523
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.188 in
- Inside Diameter
- 3.125 in
- Outside Diameter
- 3 1/2 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Material
- Aluminum
- Standards
- AMS QQ-A-200/8
- Temper
- T6
- Item
- Aluminum Round Tube
- Tensile Strength
- 45,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 60 HRB
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Fabrication
- Extruded
- Shape
- Round
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Material Grade
- 6061
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
Description
Aluminum Round Tube, Aluminum, 6061, T6, Round, 24 in Overall Length, Outside Diameter 3 1/2 in, Inside Diameter 3.125 in, 0.188 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/8, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.