Zoro Homepage

AluminumRoundTube, 24in-L, 5in-OD

  • Mfr # 18126_24_0

  • Zoro # G705374823


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18126_24_0
Zoro #
G705374823
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Inside Diameter
4.625 in
Outside Diameter
5 in
Overall Length
24 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Tensile Strength
27,000 psi
Item
Aluminum Round Tube
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Mechanical Finish
Mill
Brinell Hardness
60 BHN
System of Measurement
Inch
Material Grade
6063
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Shape
Round
Rockwell Hardness
17 HRB

Description

Aluminum Round Tube, Aluminum, 6063, T52, Round, 24 in Overall Length, Outside Diameter 5 in, Inside Diameter 4.625 in, 0.188 in Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.