Zoro Homepage

AluminumRoundTube, 36in-L, 3in-OD

  • Mfr # 7140_36_0

  • Zoro # G405375007


product price: $73.49
/ea

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Temper
T6
Tensile Strength
45,000 psi
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140_36_0
Zoro #
G405375007
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Overall Length
36 in
Outside Diameter
3 in
Inside Diameter
2.625 in

Details

Material
Aluminum
Temper
T6
Item
Aluminum Round Tube
Tensile Strength
45,000 psi
Material Grade
6061
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Rockwell Hardness
60 HRB
Brinell Hardness
95 BHN
Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 36 in Overall Length, Outside Diameter 3 in, Inside Diameter 2.625 in, 0.188 in Wall Thickness, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.