Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AluminumRoundTube, 6ft-L, 0.8125in-OD, 2PK

  • Mfr # TU802002-6

  • Zoro # G914228894


product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
2 mm
Standards
EN 573-3, EN 755-2
Temper
T66
Yield Strength
23,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU802002-6
Zoro #
G914228894
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Inside Diameter
16 mm
Outside Diameter
20 mm
Overall Length
6 ft

Details

Material
Aluminum
Standards
EN 573-3, EN 755-2
Temper
T66
Yield Strength
23,200 psi
Heat Treatable
Heat Treatable
Fabrication
Extruded
Item
Aluminum Round Tube
Material Grade
6060
Shape
Round
Mechanical Finish
Mill
Brinell Hardness
75 BHN
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Aluminum Round Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.