AluminumRoundTube, 6ft-L, 0.8125in-OD, 2PK

  • Mfr # TU802502-6

  • Zoro # G813869747


product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
2 mm
Standards
EN 573-3, EN 755-2
Temper
T66
Outside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU802502-6
Zoro #
G813869747
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
2 mm
Outside Diameter
25 mm
Inside Diameter
21 mm
Overall Length
6 ft

Details

Material
Aluminum
Standards
EN 573-3, EN 755-2
Temper
T66
Item
Aluminum Round Tube
Mechanical Finish
Mill
Fabrication
Extruded
Brinell Hardness
75 BHN
Heat Treatable
Heat Treatable
Shape
Round
Material Grade
6060
Yield Strength
23,200 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Round Tube, Aluminum, 6060, T66, Round, 6 ft Overall Length, Outside Diameter 25 mm, Inside Diameter 21 mm, 2 mm Wall Thickness, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 23,200 psi, 75 BHN Brinell Hardness, Includes Material Certificate Material Test Report, Standards EN 573-3, EN 755-2, System of Measurement Metric, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.