Zoro Homepage

Analog Panel Mt Thermometer, 0 to 100F

  • Mfr # 12U654

  • Zoro # G4256086


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
17 Degrees to 37 Degrees
Temp. Range (F)
0 Degrees to 100 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U654
Zoro #
G4256086
UPC #
190735385951
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
60 in
Dial Size
4 1/2 in
Cable Length
5 ft
Probe Diameter
0.4 in
Thread Size
1/2 in
Flange Outside Diameter
5.9 in
Mounting Hole Diameter
0.2 in
Dial Diameter
4.5 in
Probe Length
2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
17 Degrees to 37 Degrees
Temp. Range (F)
0 Degrees to 100 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Sensor Material
Copper
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Connection
1/2 in NPT
Maximum Temperature F
100 Degrees F
Sensor Technology
Vapor-Actuated
Housing Material
Aluminium
Minimum Temperature F
0 Degrees F
Thread Type
NPT
Thermometer Type
Remote Reading
Construction
Aluminium Housing with Glass Lens
Probe Material
Copper
Probe Built
0.4 in Dia x 2 in L Copper Probe
Temperature Range
0 Degrees to 100 Degrees F
Scale Type
Dial
Temperature Graduations
1 Degrees F
Thread Gender
Male
Process Connection
1/2 in MNPT with 5 ft Cable
NSF Rated
No
Scale
Fahrenheit
Mounting Style
Back Flange
Includes NIST-Traceable Certificate
No
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
100 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
100 Degrees F

Description

Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 4.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.