Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Mt Thermometer, 30 to 300 F

  • Mfr # 12U652

  • Zoro # G4256061


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Flush Mount with Hinged Ring
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U652
Zoro #
G4256061
UPC #
190735385937
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
120 in
Dial Size
4 1/2 in
Mounting Hole Diameter
0.2 in
Cable Length
10 ft
Dial Diameter
4.5 in
Probe Diameter
0.4 in
Flange Outside Diameter
6 in
Probe Length
2 in
Thread Size
1/2 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Flush Mount with Hinged Ring
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Sensor Connection
1/2 in NPT
Tube Material
Bronze Braided Copper
Sensor Material
Copper
Sensing Medium
Vapor Actuated
Thermometer Type
Remote Reading
Thread Type
NPT
Thread Gender
Male
Housing Material
Aluminium
Scale Type
Dial
Scale
Fahrenheit
Probe Built
0.4 in Dia x 2 in L Copper Probe
Minimum Temperature F
30 Degrees F
Sensor Technology
Vapor-Actuated
Construction
Aluminium Housing with Glass Lens
Mounting Style
Front Flange
Temperature Range
30 Degrees to 300 Degrees F
Temperature Graduations
2 Degrees F
Includes NIST-Traceable Certificate
No
Probe Material
Copper
Maximum Temperature F
300 Degrees F
NSF Rated
No
Process Connection
1/2 in MNPT with 10 ft Cable
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 30 Degrees to 300 Degrees F, Dial Diameter 4.5 in, 1/2 in MNPT with 10 ft Cable, Includes NIST-Traceable Certificate No, Housing Material Aluminium, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.