Zoro Homepage

Analog Panel Mt Thermometer, 30 to 300F

  • Mfr # 12U662

  • Zoro # G4256165


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U662
Zoro #
G4256165
UPC #
190735386033
Country of Origin
China

Dimensions

Sensor Length
1.87 in
Sensor Dia.
0.437 in
Tube Length
120 in
Dial Size
4 1/2 in
Probe Length
2 in
Flange Outside Diameter
5.9 in
Dial Diameter
4.5 in
Mounting Hole Diameter
0.2 in
Cable Length
10 ft
Thread Size
1/2 in
Probe Diameter
0.4 in

Details

Item
Analog Panel Mount Thermometer
Accuracy
+/-1 Degrees F Scale Division
Mounting
Surface with Bottom Outlet
Temp. Range (C)
1 Degrees to 148 Degrees
Temp. Range (F)
30 Degrees to 300 Degrees
Lens Material
Glass
Case Material
Cast Aluminum
Tube Material
Bronze Braided Copper
Sensing Medium
Vapor Actuated
Sensor Material
Copper
Sensor Connection
1/2 in NPT
Probe Built
0.4 in Dia x 2 in L Copper Probe
Thread Gender
Male
NSF Rated
No
Scale Type
Dial
Sensor Technology
Vapor-Actuated
Process Connection
1/2 in MNPT with 10 ft Cable
Thread Type
NPT
Construction
Aluminium Housing with Glass Lens
Includes NIST-Traceable Certificate
No
Scale
Fahrenheit
Probe Material
Copper
Mounting Style
Back Flange
Temperature Range
30 Degrees to 300 Degrees F
Maximum Temperature F
300 Degrees F
Thermometer Type
Remote Reading
Temperature Graduations
2 Degrees F
Housing Material
Aluminium
Minimum Temperature F
30 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
30 Degrees F
Maximum Temperature °F
300 Degrees F

Description

Analog Panel Mount Thermometer, Temperature Range 30 Degrees to 300 Degrees F, Dial Diameter 4.5 in, 1/2 in MNPT with 10 ft Cable, Includes NIST-Traceable Certificate No, Housing Material Aluminium, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.