Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Thermometer, -60 to 120 Degree F

  • Mfr # 49T439

  • Zoro # G8631411


product price: $10.45
/ea

Key Features

Application
Indoor
Mounting
Wall
Temp. Range (F)
-60 Degrees to 120 Degrees
Temp. Range (C)
-50 Degrees to 50 Degrees
Degree Divisions
2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49T439
Zoro #
G8631411
UPC #
190735500750
Country of Origin
China

Dimensions

Display Dimensions
12 in H
Manufacturers Warranty Length
1 yr
Diameter
12 in
Overall Dimensions
12 in dia
Overall Depth
1.4 in
Overall Diameter
12 in

Details

Item
Analog Thermometer
Application
Indoor
Mounting
Wall
Temp. Range (F)
-60 Degrees to 120 Degrees
Temp. Range (C)
-50 Degrees to 50 Degrees
Degree Divisions
2 Degrees F
Temp. Accuracy (C)
+/-2 Degrees
Celsius Switchable
Yes
Case Material
ABS
Temp. Accuracy (F)
+/-4 Degrees
Scale Color
Black
Temperature Graduations
2 Degrees F/10 Degrees C
Dial Face Color
White
Temperature Range
-60 Degrees to 120 Degrees F/-50 Degrees to 50 Degrees C
Maximum Temperature C
50 Degrees C
Minimum Temperature F
-60 Degrees F
Minimum Temperature C
-50 Degrees C
Maximum Temperature F
120 Degrees F
Dial Design
Black Scale on White Dial
Maximum Temperature °F
120 Degrees F
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-60 Degrees F
Minimum Temperature °C
-50 Degrees C

Description

Analog Thermometer, Temperature Range -60 Degrees to 120 Degrees F/-50 Degrees to 50 Degrees C, Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.