Anchor Screws, 10-24X5/8, Phil PA, PK6000, Zinc Plated Pan Head 6000 PK

  • Mfr # 10103PP

  • Zoro # G7598125


product price:  $364.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
10-24 x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10103PP
Zoro #
G7598125
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-24 x 5/8 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,10-24X5/8,Phil PA,PK6000
Anchor Material
Steel
Drive Type
Phillips

Description

10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products