Anchor Screws, 10-24X7/16, Phil P, PK8000, Zinc Plated Pan Head 8000 PK

  • Mfr # 10073PP

  • Zoro # G7598055


product price:  $455.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
10-24 x 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10073PP
Zoro #
G7598055
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-24 x 7/16 in

Details

Head Type
Pan
Finish
Zinc Plated
Item
Anchor Screws,10-24X7/16,Phil P,PK8000
Anchor Material
Steel
Drive Type
Phillips

Description

10-24X7/16 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products